Blanco America

Vision™ 24 x 18 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Truffle

Part #B441370  |  Manufacturer Part #441370

Color/Finish:
Truffle

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines the best of beauty and performance
  • Template and undermount clips included
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty
  • Required outside cabinet of 27"

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6 1997

Application: Residential

Collection: Vision™

Color Finish: Truffle

Color Finish Category: Browns

Drain Location: Rear Center

Drain Opening: 3-1/2 in

IAPMO Listed: Yes

Material Type: Silgranit® II

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 24 in x 18 in

Shape: Rectangular

Sink Bowl Size: 21-1/2 in x 16-3/4 in x 7-3/4 in

Sink Depth: 8 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 20 in - 25 in