32-3/32 x 20-7/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished
Wave™ 32-3/32 x 20-7/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18/10 Chrome-nickel Content
- Left bowl size: 20 1/2" x 18 1/2" x 10"
- 18 gauge, 304 series stainless steel
- Satin polished finish
- Limited lifetime warranty
- No faucet drilling
- Right bowl size: 8 1/4" x 15 3/4" x 6"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Application:
- Residential
- Collection:
- Wave™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 20-1/2 in x 18-1/2 in x 10 in
- Sink Bowl Size, Right:
- 8-1/4 in x 15-3/4 in x 6 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-3/32 in x 20-7/8 in