Blanco America

Wave™ 18-1/4 x 17 in. Stainless Steel Sink Grid

Part #B220992  |  Manufacturer Part #220992

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protective bumpers and feet
  • Fits Blanco Silgranit® II Wave™ large bowl sinks
  • Limited 1 year warranty

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Collection: Wave™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Dishwasher Safe: Yes

Length: 18-1/4 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Grid

Shape: Other

Size: 18-1/4 in x 17 in

Weight: 7

Width: 17 in