Blanco America

Wave™ 37-13/32 x 20-7/8 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Satin Polished

Part #B440242  |  Manufacturer Part #440242

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl size: 20 1/2" x 18 1/2"
  • Right bowl depth: 13 19/32" x 15 3/4" x 7"
  • No faucet drilling
  • Satin polished finish
  • Limited lifetime warranty
  • Left bowl depth: 10"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

Application: Residential

Collection: Wave™

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 37-13/32 in x 20-7/8 in

Right Bowl Size: 13-19/32 in x 15-3/4 in x 7 in

Shape: Rectangular

Sink Bowl Size Left: 20-1/2 in x 18-1/2 in x 10 in

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Greater than 35 in