12 x 16 in. Single Drawer in Stainless Steel
Blaze™ 12 x 16 in. Single Drawer in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial
- Collection:
- Blaze™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/4 in
- Height:
- 12 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Material Type:
- 304
- Number of Handles:
- Single Handle
- Type:
- Single Drawer
- Weight:
- 40 lb
- Width:
- 17-3/8 in