Blazing Products 1-1/2 in. Swing Polyethylene Pipe Saddle

BBS15900

Manufacturer Part #: BS15900

To see availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE
  • PRICE
  • 1-1/2 in

    BBS15900

    Manufacturer Part #: BS15900

DESCRIPTION

SPECIFICATIONS

Application
Irrigation
Clean Bagged
No
Color Finish
Yellow
End Connection 1
Swing
End Connection 2
Swing
End Connections
Swing
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
Polyethylene
Maximum Pressure
400 psi

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday