1-1/4 in. Swing Polyethylene Pipe Saddle
1-1/4 in. Swing Polyethylene Pipe Saddle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 400 psi