1 in. Swing Polyethylene Pipe Saddle
1 in. Swing Polyethylene Pipe Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Less digging required for installation
- Unique design delivers optimal flow to each sprinkler head
- The Blazing™ saddle cuts out clamping, coring, and cutting
- Starter thread for smoother threading
- More comfortable handles
- Model number and size molded into saddle
- Improved clasp design
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 400 psi