Blazing Products 1 x 1/2 in. FPT Polyethylene Pipe Saddle

BBS7000

Manufacturer Part #: BS7000

Tap Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Irrigation
Clean Bagged
No
End Connection 2
FPT
End Connections
FPT
Fits Pipe Size
1 in
Tap Size
1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday