8 in. Steel Round Vent Assembly
8 in. Steel Round Vent Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Height:
- 10-1/4 in
- Length:
- 9 in
- Material:
- Steel
- Size:
- 8 in
- Width:
- 10-87/100 in