Blind 150# 316L Stainless Steel Raised Face Flange

IS6LRFBFE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flange Type
Blind, Raised Face
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday