36 in. Blind 150# Flat Face Carbon Steel Forged Flange

DFFBFSRA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 2
Blind
End Connections
Blind
Fitting Size 2
36 in
Fitting Type
Straight
Flange Type
Blind, Flat Face

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday