Blind 1500# Ring Type Joint Carbon Steel Flange

G1500RTJBF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Blind
Material
Carbon Steel
Pressure Class
1500#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday