Blind 600# Carbon Steel Raised Face Flange

G600RFBFSRA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Blind
End Connection 2
Blind
End Connections
Blind
Fitting Size 1
30 in
Fitting Size 2
30 in
Fitting Sizes
30 in
Fitting Type
Straight
Flange Type
Blind, Raised Face
Material
Carbon Steel
Pressure Class
600#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday