33-9/10 x 23-1/2 in. 50dB Dishwasher in Stainless Steel
33-9/10 x 23-1/2 in. 50dB Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 50 dB
- Depth:
- 21-3/5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-9/10 in
- Power Source:
- Electric
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-1/2 in