DWS51500 Series 17-5/8 in. 5-Cycle Built-in Dishwasher in Stainless Steel

Part #BDWS51500FBI  |  Item #7660047  |  Manufacturer Part #DWS51500FBI

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: DWS51500 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 48 dB

Depth: 22-7/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Height: 32-13/64 in

Interior Light: No

NSF Certified: No

Number of Settings: 8

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 17-5/8 in