23-9/16 in. 6-Cycle Built-in Dishwasher in Stainless Steel

You last purchased this on
 
Blomberg Appliances

DWT51600 Series 23-9/16 in. 6-Cycle Built-in Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blomberg Appliances

DWT51600 Series 23-9/16 in. 6-Cycle Built-in Dishwasher in Stainless Steel

  • Fast #
  • Part #BDWT51600FBI
  • Item #7655427
  • Manufacturer Part #DWT51600FBI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
DWT51600 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
48 dB
Depth:
22-7/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Stainless Steel
Height:
33-7/8 in
Interior Light:
No
NSF Certified:
No
Number of Settings:
14
Power Source:
Electric
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-9/16 in