BLOODBORNE PATHOGEN KIT 28 PCS W/CP

Part #L217O  |  Manufacturer Part #217O

Type:

L217O
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This 28-piece kit is intended for businesses, offices and worksites that require this level of protection
  • Offers personal protection equipment to avoid exposure to biohazards
  • Dispose of contaminated items with clearly marked biohazard bags
  • Guide from prorating cleanup
  • Available with either a CPR Pack or Micro Shield
  • Sturdy plastic case with dividers
  • Wall mountable
  • Meets federal OSHA requirements

Specifications

Depth: 2-1/2 in

Height: 8-3/8 in

Material: Plastic

Number Of Pieces: 28 Piece

Type: L217O

Width: 9 in