Push Button Waste with Overflow Drain in Polished Chrome

You last purchased this on
 
Blu Bathworks

Push Button Waste with Overflow Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blu Bathworks

Push Button Waste with Overflow Drain in Polished Chrome

  • Fast #
  • Part #BTW121
  • Item #4511778
  • Manufacturer Part #TW121
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Drain Opening:
1-1/4 in
IAPMO Listed -:
Yes
Thread Type:
Threaded