110V Condensate Removal Pump and Reservoir
MaxiBlue® 110V Condensate Removal Pump and Reservoir
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self priming/positive displacement
- Silent operation
- Tolerates debris
- No screen/no filters
- 3 year warranty
- Dry running ability
Documents
Specifications
- Collection:
- MaxiBlue®
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 21 dB
- Depth:
- 6-1/5 in
- Flow Rate:
- 3.7 gph
- Height:
- 2-7/10 in
- Length:
- 6-1/5 in
- Maximum Feet of Head:
- 16.5
- Origin:
- Global
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 4.7 W
- Weight:
- 1.8 lb