Blue-Gard® 1 x 1/16 in. Ring Gasket

Part #G3000RG150116G  |  Item #499432  |  Manufacturer Part #37706-0101

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Available in sheet or cut gasket form

Specifications

ANSI Specifications: ANSI 150

ASME Specifications: ASME B16.5

CARB OTC LEED Compliant: No

Collection: Blue-Gard®

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: Gasket

End Connections: Gasket

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1-313/1000 in

Material: Rubber

Material Type: Nitrile

Maximum Pressure: 1000 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Origin: Global

Outside Diameter: 2-5/8 in

Pipe Diameter: 1 in

Pressure Class: 150#

Product Type: Ring

Thickness: 0.063 in

UL Listed: No