Blue Rainsuit With Hood 2 Piece Double Extra Large

Part #R7032X2  |  Manufacturer Part #7032X2

Type:

R7032X2
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This lightweight two-piece suit is an excellent choice for protection from the elements
  • The jacket features an attached hood with built-in visor, cape vented back, a zipper front, elastic wrists and a drawstring bottom
  • The pants have an elastic waist and a reach-through pocket
  • Pants feature snap fly front, take up snaps on the ankles
  • Material is made from .18mm PVC/nylon material

Documents

Specifications

Clothing Size: XXL

Color Finish: Blue

Material: [Plastic, Elastic]

Material Type: [PVC, Nylon]

Number Of Pieces: 2 Piece

Thickness: 0.18 mm

Type: R7032X2