Blue Rainsuit With Hood 2 Piece Extra Large
Part #R7032XL | Item #689198 | Manufacturer Part #7032XL
$
31.50
EACH
Type:
R7032XLProduct Details
- This lightweight two-piece suit is an excellent choice for protection from the elements
- The jacket features an attached hood with built-in visor, cape vented back, a zipper front, elastic wrists and a drawstring bottom
- The pants have an elastic waist and a reach-through pocket
- Pants feature snap fly front, take up snaps on the ankles
- Material is made from .18mm PVC/nylon material
Documents
Specifications
Clothing Size: XL
Color Finish: Blue
Material: [Plastic, Elastic]
Material Type: [PVC, Nylon]
Number Of Pieces: 2 Piece
Product Type: Rain Suit
Thickness: 0.18 mm
Type: R7032XL