0 items

Blue-White Industries Flex-Pro™ 1/2 in. 100 psi MNPT Peristaltic Pump

BA4V24M

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in TFD (tube failure detection) system
  • Completely self priming
  • FLEX-PRO® A4 series pump
  • Ideal for feeding sodium hypochlorite and other gaseous chemicals
  • Includes: 2 pump tubes, injection fitting and suction strainer
  • Peristaltic design prevents vapor lock
  • Signals include 4-20mA and pulse signal for output control

SPECIFICATIONS

AMP
1.5
Collection
Flex-Pro™
Depth
18-5/8 in
Discharge
1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
MNPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1065.6 gpd
Height
14-1/4 in
IAPMO Listed
No
Length
12-1/8 in
Material
Plastic
Material Type
PVDF
Maximum Feet of Head
100
Maximum Pressure
100 psi
Maximum Temperature
185
NSF Certified
No
Origin
Domestic
Pump Application
Chemical
UL Listed
No
Volts
120V
Weight
58
Width
18-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday