0 items

Blue-White Industries Flex-Pro™ 1/2 in. 110 psi MNPT Tube Pump

BA2V24MN

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in TFD (tube failure detection) system
  • Manual or automatic control via 4-20mA and pulse signals
  • Natural PVDF fittings for maximum chemical resistance
  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life

SPECIFICATIONS

Collection
Flex-Pro™
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
108 gpd
Maximum Pressure
110 psi
NSF Certified
No
Origin
Domestic
Pump Application
Chemical
UL Listed
No
Volts
120V
Weight
35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday