0 items

Blue-White Industries FlexFlow™ 1/4 in. 65 psi OD 4-20 Tygothane Polypropylene Peristaltic Metering Pump

BA1N0V1TP

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital display for manual or automatic control via 4-20mA or pulse signals
  • Includes: 2 Flex-A-Thane® pump tubes, injection valve, foot valve/strainer, 5' PVC suction tubing and 5' polyethylene discharge tubing
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime
  • True variable speed DC motor for continuous output

SPECIFICATIONS

Collection
FlexFlow™
Depth
9-13/100 in
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Energy Star Compliant
No
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
13.3 gpd
Height
6 in
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene, Tygothane®
Maximum Pressure
65 psi
Maximum Temperature
130
Minimum Temperature
14
NEMA Specifications
NEMA 3R, NEMA 5-15, NEMA 6-15
NSF Certified
No
Power Source
Electric
Pump Phase
1
RPM
30
UL Listed
No
Volts
115V
Weight
12
Width
9-19/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday