Blue-White Industries 1/2 in. 175 psi Hose Barb x MNPT Diaphragm Pump

BC2V24XVA

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backlit LCD display
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Manual or automatic controls via 4-20mA or pulse input control
  • Quiet variable speed motor

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
160.8 gpd
Maximum Pressure
175 psi
Origin
Domestic
Pump Application
Chemical
UL Listed
No
Volts
115V
Weight
24

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday