1/2 in. MNPT Foot Strainer
1/2 in. MNPT Foot Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- UL Listed:
- No