1/2 in. Replacement Tube for Flex-Pro A2 Series Peristaltic Pumps

Part #BA2MNGGT  |  Item #7235389  |  Manufacturer Part #A2-MNGG-T

Call for Pricing EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flex-A-Prene™ for chlorine feed and for other general chemicals around the plant

Documents

Specifications

Brand Model Compatibility: Flex-Pro® A2 Series Peristaltic Pumps

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 17.2 gpm

Maximum Pressure: 110 psi

Type: Replacement Tube

UL Listed: No