1/2 in. Viton Replacement Discharge Valve for Chem-Pro C2F and C2V Series Diaphragm Metering Pumps
1/2 in. Viton Replacement Discharge Valve for Chem-Pro C2F and C2V Series Diaphragm Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement discharge valve Chem-Pro 1/2" NPT
Documents
Specifications
- Brand Model Compatibility:
- Chem-Pro® C2F and C2V Series Diaphragm Metering Pumps
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Rubber
- Material Type:
- Viton®
- UL Listed:
- No