0 items

Blue-White Industries Flex-Pro™ 3/8 x 1/4 in. 65 psi OD x Tube Compression PVDF, PVC and Polyethylene Variable Peristaltic Metering Pump

BA3V24S

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in TFD (tube failure detection) system
  • Includes: 2 pump tubes, injection valve, suction strainer and 20' of tubing
  • Manual or automatic control via 4-20mA and pulse signals
  • Natural PVDF fittings for maximum chemical resistance
  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life

SPECIFICATIONS

AMP
1
Collection
Flex-Pro™
Depth
15-1/4 in
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Energy Star Compliant
No
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
242.4 gpd
Height
10-3/4 in
IAPMO Listed
No
Material
Ceramic, Flex-A-Thane™, Plastic
Material Type
Polyethylene, PVC, PVDF
Maximum Pressure
65 psi
Maximum Temperature
130
NEMA Specifications
NEMA 4X, NEMA IP66
NSF Certified
No
Power Source
Electric
Pump Body Material
PVDF
RPM
125
UL Listed
No
Volts
120V
Weight
37
Width
8-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday