Blue-White Industries

3/4 in. FNPT Variable Area Flowmeter 1-10 gpm

Part #BF40750LN12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, highly polished, one piece meter body
  • Annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (acceptable in direct sunlight)
  • Direct reading permanent scale
  • White back reflector for easy reading
  • Standard 316SS, PVDF OR PTFE floats (varies per model)
  • 316SS guide rods, optional Hastelloy-C for more corrosive environments

Specifications

Case Material: Acrylic

Diameter: 1-3/4 in

End Connection 1: FNPT

End Connection 2: FPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flow Rate: 10 gpm

Height: 11 in

Material: Acrylic, Plastic, Stainless Steel, Viton®

Material Type: 316 SS, Polypropylene, PTFE, PVDF

Maximum Pressure: 150 psi

Maximum Temperature: 150

Type: Variable Area Flow Meter