Blue-White Industries 3/8 in. 150 psi OD Tube Compression Diaphragm Pump

BC2V24XVD

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backlit LCD display
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Manual or automatic controls via 4-20mA or pulse input control
  • Quiet variable speed motor

SPECIFICATIONS

End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
55.2 gpd
Maximum Pressure
150 psi
Origin
Domestic
Pump Application
Chemical
UL Listed
No
Volts
115V
Weight
24

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday