Blue-White Industries

A-100NF Series 8 gpd 100 psi Flex-A-Prene® 3/8 in. OD Compression

Part #BA1N20F4T  |  Manufacturer Part #A1N20F-4T

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual dial knob for output control
  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime

Specifications

Collection: A-100NF Series

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 8 gpd

Maximum Pressure: 100 psi

NEMA Specifications: NEMA 2

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No

Volts: 115V

Weight: 12