Blue-White® 1 in. MNPT Variable Area Panel Mount Flowmeter w/Rate Valve 1-10 gpm

Part #BF55010LA  |  Item #5120210  |  Manufacturer Part #F55010LA

Call for Pricing EACH

Fitting Sizes:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, highly polished, one piece meter body
  • Annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (acceptable in direct sunlight)
  • Bulkhead nuts attach directly to inside panel
  • Optional adjustable flow control: needle-type adjustment valve
  • Direct reading permanent scale
  • White back reflector for easy reading
  • 316 stainless, PTFE or Hastelloy floats and float guides

Specifications

Collection: Blue-White®

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 10 gpm

Material: [Acrylic, Plastic, Stainless Steel, Viton®]

Material Type: [Polypropylene, 316 SS]

Maximum Pressure: 250 psi

Product Type: Flow Meter