6 in. Horizontal Flow 250-1050 gpm Acrylic Saddle Mount Flowmeter
Blue-White® 6 in. Horizontal Flow 250-1050 gpm Acrylic Saddle Mount Flowmeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NSF 50 listed 1”, 1.25”, 1.5”, 2” (L2), 2.5”, 3”, 4”, and 6” (L3) – horizontal flow only
- Well suited for closed pipe installations
- 300 series offer horizontal flow, vertical down flow or vertical up flow
- Standard and low flow options available
- Pitot tube (impact tube) design makes it easy to install on existing pipe
- One piece, machined acrylic meter body, annealed for added strength and chemical resistance
- Acceptable for outdoor installations (direct sunlight okay)
- Easy to read dual scale (GPM / LPM), screen printed on both sides of the meter body
Specifications
- Case Material:
- Acrylic
- Collection:
- Blue-White®
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 1050 gpm
- Installation Type:
- Horizontal Mount
- Material:
- Plastic, Stainless Steel
- Material Type:
- Acrylic, 316 SS
- Pressure - Maximum:
- 75 psi
- Product Type:
- Flow Meter
- Schedule Class:
- 40