1/2 in. 19.7 gph 150 psi 115V MNPT 3-Function PVDF, PVC and Polyethylene Diaphragm Metering Pump
Chem-Pro® C2F 1/2 in. 19.7 gph 150 psi 115V MNPT 3-Function PVDF, PVC and Polyethylene Diaphragm Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet variable speed motor
- Built-in DFD (diaphragm failure detection) system
- Manual controls with operator friendly digital controls
- Backlit LCD display
- Full stroke length avoids priming loss
Specifications
- AMP:
- 1.5
- Collection:
- Chem-Pro® C2F
- Depth:
- 14-1/10 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 628.8 gpm
- Height:
- 7-4/5 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Body Material:
- PVDF
- Pump Phase:
- 1
- RPM:
- 130
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 29 lb
- Width:
- 15 in