Chem-Pro® C2F 3/8 x 1/4 in. 7.1 gph 175 psi 115V OD x Tube PVDF, PVC and Polyethylene Diaphragm Metering Pump

Part #BC2F243XVD  |  Item #5091640  |  Manufacturer Part #C2F243XVD

Call for Pricing EACH

Flow Rate

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual controls with operator friendly digital controls
  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Backlit LCD display
  • Designed to inject sodium hypochlorite, sodium hydroxide and many other general chemicals

Specifications

AMP: 1.5

Collection: Chem-Pro® C2F

Depth: 12-4/5 in

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 160.8 gpm

Height: 7-3/10 in

IAPMO Listed: No

Maximum Pressure: 175 psi

Maximum Temperature: 130

NEMA Specifications: [NEMA 4X, NEMA IP66]

NSF Certified: No

Power Source: Electric

Pump Body Material: PVDF

Pump Phase: 1

RPM: 166

UL Listed: No

Volts: 115V

Weight: 24

Width: 13-3/5 in