Blue-White Industries

F-451 Series 1 in. 1 - 10 gpm FNPT Polysulfone In-Line Flowmeter with 316 Stainless Steel Guide Rod and Viton® O-Ring

Part #BF451001LHN  |  Item #5120931  |  Manufacturer Part #F451001LHN

Call for Pricing EACH

Fitting Sizes:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polysulfone meter body resists high temperatures and pressures
  • PTFE or Hastelloy guide rod floats available
  • Direct reading permanent scale
  • Not recommended for direct sunlight
  • In-Line (vertical) mount only

Specifications

Collection: F-451 Series

Diameter: 2-3/4 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 10 gpm

Height: 15 in

Material: [Plastic, Stainless Steel, Rubber]

Material Type: [Polysulfone, 316 SS, PTFE, Viton®]

Maximum Pressure: 150 psi

Maximum Temperature: 212

NSF Certified: No

Temperature Range: Up to 212 Deg F