1/2 in. 950.4 gpd 65 psi 115V MNPT PVDF, PVC and Polyethylene Chemical Metering Pump

You last purchased this on
 
Blue-White Industries

Flex-Pro™ 1/2 in. 950.4 gpd 65 psi 115V MNPT PVDF, PVC and Polyethylene Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Flex-Pro™ 1/2 in. 950.4 gpd 65 psi 115V MNPT PVDF, PVC and Polyethylene Chemical Metering Pump

  • Fast #
  • Part #BA4V24MGH
  • Item #5121884
  • Manufacturer Part #A4V24-MGH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Manual or automatic control via 4-20mA and pulse signals
  • Natural PVDF fittings for maximum chemical resistance
  • Built-in TFD (tube failure detection) system
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
  • Requires Certification

Specifications

AMP:
1
Collection:
Flex-Pro™
Depth:
18-5/8 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
950.4 gpm
Height:
14-1/4 in
IAPMO Listed -:
No
Maximum Temperature:
130
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
65 psi
Pump Body Material:
PVDF
RPM:
125
UL Listed:
No
Volts:
120V
Weight:
58 lb
Width:
12-1/8 in