Blue-White Industries

Flex-Pro™ 1/2 in. MNPT Norprene NH Tube Assembly for Flex-Pro A4 and M4 Peristaltic Pumps

Part #BA4MNHT  |  Manufacturer Part #A4-MNH-T

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flex-A-Prene™ for chlorine feed and for other general chemicals around the plant

Specifications

Brand Model Compatibility: Flex-Pro™ A4 and M4 Peristaltic Pumps

Collection: Flex-Pro™

End Connection 2: MNPT

Fitting Size 2: 1/2 in

Type: Tube Assembly

UL Listed: No