1/2 in. MNPT Norprene NK Tube Assembly for Flex-Pro A4 and M4 Peristaltic Pumps
Flex-Pro™ 1/2 in. MNPT Norprene NK Tube Assembly for Flex-Pro A4 and M4 Peristaltic Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flex-A-Prene™ for chlorine feed and for other general chemicals around the plant
Specifications
- Brand Model Compatibility:
- Flex-Pro™ A4 and M4 Peristaltic Pumps
- Collection:
- Flex-Pro™
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- UL Listed:
- No