Flex-Pro™ 3/8 in. OD Connection Tygothane GE Tube Assembly for Flex-Pro A3 and M3 Peristaltic Pumps

Part #BA3SGET  |  Item #5120283  |  Manufacturer Part #A3-SGE-T

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flex-A-Thane™ tubes work best for polymers and other oil based chemicals

Specifications

Brand Model Compatibility: Flex-Pro™ A3 and M3 Peristaltic Pumps

Collection: Flex-Pro™

End Connection 2: OD

Fitting Size 2: 3/8 in

Type: Tube Assembly

UL Listed: No