3/8 x 1/4 in. 1.7 gph 125 psi OD x Tube Compression Norprene PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump
Flex-Pro™ 3/8 x 1/4 in. 1.7 gph 125 psi OD x Tube Compression Norprene PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Peristaltic design will prevent it from ever losing prime
- Primes in 60 seconds by a single touch of the priming button
- Manually operated LCD display with 100:1 turndown ratio
- Natural PVDF fittings for maximum chemical resistance
- Built-in TFD (tube failure detection) system
- Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
Specifications
- AMP:
- 1.5
- Collection:
- Flex-Pro™
- Depth:
- 14 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 40.8 gpm
- Height:
- 10-1/4 in
- IAPMO Listed -:
- No
- Material:
- Flex-A-Prene™, Plastic, Ceramic, Norprene
- Material Type:
- PVDF, PVC, Polyethylene
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- Pump Body Material:
- PVDF
- Pump Phase:
- 1
- RPM:
- 130
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 35 lb
- Width:
- 7-1/2 in