Blue-White Industries

Flex-Pro™ 3/8 x 1/4 in. 4 gph 65 psi 115V OD x Tube Compression PVDF, PVC and Polyethylene Chemical Metering Pump

Part #BA2V24SGE  |  Manufacturer Part #A2V24-SGE

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control via 4-20mA and pulse signals
  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
  • Built-in TFD (tube failure detection) system
  • Natural PVDF fittings for maximum chemical resistance

Specifications

AMP: 1.5

Collection: Flex-Pro™

Depth: 14 in

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 96 gpd

Height: 10-1/4 in

IAPMO Listed: No

Maximum Pressure: 65 psi

Maximum Temperature: 130

NEMA Specifications: NEMA 4X, NEMA IP66

NSF Certified: No

Power Source: Electric

Pump Body Material: PVDF

Pump Phase: 1

RPM: 130

UL Listed: No

Volts: 120V

Weight: 35

Width: 7-1/2 in