3/8 x 1/4 in. 4.6 gpd 65 psi 115V OD x Tube Compression PVDF, PVC and Polyethylene Chemical Metering Pump
Flex-Pro™ 3/8 x 1/4 in. 4.6 gpd 65 psi 115V OD x Tube Compression PVDF, PVC and Polyethylene Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Peristaltic design will prevent it from ever losing prime
- Primes in 60 seconds by a single touch of the priming button
- Manual or automatic control via 4-20mA and pulse signals
- Natural PVDF fittings for maximum chemical resistance
- Built-in TFD (tube failure detection) system
- Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
Specifications
- AMP:
- 1
- Collection:
- Flex-Pro™
- Depth:
- 15-1/4 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 110.4 gpm
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Maximum Temperature:
- 130
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 65 psi
- Pump Body Material:
- PVDF
- RPM:
- 125
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 37 lb
- Width:
- 8-1/8 in