3/8 x 1/4 in. 607.2 gpd 125 psi OD x Tube Compression Norprene PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump

You last purchased this on
 
Blue-White Industries

Flex-Pro™ 3/8 x 1/4 in. 607.2 gpd 125 psi OD x Tube Compression Norprene PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Flex-Pro™ 3/8 x 1/4 in. 607.2 gpd 125 psi OD x Tube Compression Norprene PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump

  • Fast #
  • Part #BA3F24SNJ
  • Item #7235438
  • Manufacturer Part #A3F24-SNJ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Manually operated LCD display with 100:1 turndown ratio
  • Natural PVDF fittings for maximum chemical resistance
  • Built-in TFD (tube failure detection) system
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
  • Requires Certification

Specifications

AMP:
1
Collection:
Flex-Pro™
Depth:
15-1/4 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
607.2 gpm
Height:
10-3/4 in
IAPMO Listed -:
No
Material:
Flex-A-Prene™, Plastic, Ceramic, Norprene
Material Type:
PVDF, PVC, Polyethylene
Maximum Temperature:
185
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
125 psi
Pump Body Material:
PVDF
RPM:
125
UL Listed:
No
Volts:
120V
Weight:
37 lb
Width:
8-1/8 in