396 gpd Peristaltic Chemical Pump
Flex-Pro™ 396 gpd Peristaltic Chemical Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Peristaltic design will prevent it from ever losing prime
- Primes in 60 seconds by a single touch of the priming button
- Manual or automatic control via 4-20mA and pulse signals
- Natural PVDF fittings for maximum chemical resistance
- Built-in TFD (tube failure detection) system
- Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
Specifications
- Collection:
- Flex-Pro™
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 396 gpm
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Pressure - Maximum:
- 110 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 35 lb