40.8 gpd 125 psi A2V Flex-A-Prene® 3/8 in. OD Compression

You last purchased this on
 
Blue-White Industries

Flex-Pro™ 40.8 gpd 125 psi A2V Flex-A-Prene® 3/8 in. OD Compression

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Flex-Pro™ 40.8 gpd 125 psi A2V Flex-A-Prene® 3/8 in. OD Compression

  • Fast #
  • Part #BA2V24SND
  • Item #5092670
  • Manufacturer Part #A2V24-SND
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Manual or automatic control via 4-20mA and pulse signals
  • Natural PVDF fittings for maximum chemical resistance
  • Built-in TFD (tube failure detection) system
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
  • Requires Certification

Specifications

Collection:
Flex-Pro™
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.7 gph
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Volts:
120V
Weight:
35 lb