Flex-Pro™ 396 gpd Peristaltic Chemical Pump

Part #BAV24SNGG  |  Manufacturer Part #A2V24-SNGG

Starting at
Call for Pricing

Flow Rate

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control via 4-20mA and pulse signals
  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
  • Built-in TFD (tube failure detection) system
  • Natural PVDF fittings for maximum chemical resistance

Specifications

Collection: Flex-Pro™

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 396 gpm

Maximum Pressure: 110 psi

NEMA Specifications: [NEMA 4X, NEMA IP66]

NSF Certified: No

UL Listed: No

Volts: 120V

Weight: 35